0 items

Kohler Kelston® 1.28 gpf Elongated Toilet with Left Hand Trip Lever

KOH3755

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AquaPiston® flushing system
  • Combination consists of the K-4306 bowl and the K-4469 tank
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Less seat
  • Material: Vitreous china
  • Rough-in size: 12"
  • Standard left-hand trip lever included
  • Two-piece toilet

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Kelston®
Color Finish
Dune
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
30-1/2 in
IAPMO Listed
Yes
Length
30 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
16-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday