0 items

Kohler Memoirs® Stately 1.28 gpf Elongated Toilet with Left Hand Trip Lever

KOH3817-U

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AquaPiston® flushing system
  • Combination consists of the K-4380 bowl and the K-4434-U tank
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Less seat
  • Material: Vitreous china
  • Rough-in size: 12"
  • Standard left-hand polished chrome trip lever included
  • Two-piece toilet

SPECIFICATIONS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday