0 items

Kohler Highline® 1.28 gpf Elongated Toilet with Left-Hand Trip Lever

KOH3949

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class Five® flushing system
  • Combination consists of the K-4841 tank and the K-4199 bowl
  • Comfort Height® elongated bowl
  • Material: Vitreous china
  • Rough-in size: 14"
  • Seat and supply line not included
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl and trapway to create a strong siphon during flushing

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
30-3/4 in
IAPMO Listed
Yes
Length
31-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
14 in
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
18-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday