0 items

Kohler Cimarron® 1.28 gpf Toilet Tank

K5692

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-4309 bowl to create a complete Kohler® K-6418 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Flow rate: 1.28 gpf
  • Flush is activated by a no-touch sensor mounted inside the tank
  • Includes powered by 4AA batteries
  • When batteries are low the unit will beep five times at half second intervals when activated to indicate it's time to replace them

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Battery Size
AA
Bowl Only - FEI
No
Brand Model Compatibility
K-4309 Cimarron® Comfort Height® Elongated Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Touchless
Height
12 in
IAPMO Listed
No
Length
16-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
7-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday