0 items

Kohler Tresham® 1.28 gpf Toilet Tank with Right Hand Trip Lever

K4899-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-4799 bowl to create a complete Kohler® K-3950-RA Tresham® toilet
  • Coordinates with other products in the Tresham® collection
  • Flow rate: 1.28 gpf
  • Includes right-hand polished chrome trip lever
  • Supply line not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K-4799 Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
14-3/4 in
IAPMO Listed
No
Length
8-1/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Right
WaterSense Labeled
Yes
Width
16-5/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday