0 items

Kohler Antique™ 1-3/16 in. Ceramic Dial Plate

K10140

Color Finish

Starting at $128.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with Antique™ Kohler® K-T10110-4 and IV Georges Brass® Kohler® K-T10680-4 thermostatic valve trim kits
  • Material: Ceramic

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Antique™
Color Finish
White
Color Finish Category
Whites
Diameter
7-1/8 in
GSA Approved
No
Height
7-1/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
1-3/16 in
Material
Ceramic
NSF Certified
No
WaterSense Labeled
No
Width
7-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday