Metal Nut, Washer and Gasket for Fairfax™
Metal Nut, Washer and Gasket for Fairfax™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ID = 1 9/32"
- OD = 1 3/4"
- Description: Washer
Specifications
- Brand Model Compatibility:
- Fairfax™
- Diameter - Inside 1:
- 1-9/32 in
- Diameter - Outside:
- 1-3/4 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Material:
- Metal