1-3/8 x 6 in. Screw in Polished Chrome

Part #K75872  |  Item #613934  |  Manufacturer Part #75872

$ 1.35 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Brand Model Compatibility: Revival™ Kitchen Sink Faucet

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Screw

Length: 1-3/8 in

Thread Length: 6

Thread Size: 32 mm