0 items

Kohler San Raphael® 1.4 gpf Elongated Toilet

K3393

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved by the EPA, this high-efficiency toilet features a dual-flush actuator that allows you to select a 10 or 14 gallon flush for significant water savings
  • Concealed trapway facilitates easy cleaning and enhances design
  • Dual-flush technology allows you to choose between a full or half flush
  • French Curve® Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Its French Curve® seat closes quietly to maintain a peaceful atmosphere, while its elongated bowl and standard chair height provide comfort
  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • This San raphael toilet brings the elegant contemporary style of a low-profile one-piece toilet to your bathroom or powder room
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
Yes
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
San Raphael®
Color Finish
Cashmere
Color Finish Category
Greys
Flow Rate
1.4 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
21-1/2 in
IAPMO Listed
Yes
Length
30 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday