Kohler 1 47/50 in. O-Ring

K71940

Outside Diameter

2 in

$1.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
1.740 in
Material
Rubber
Outside Diameter
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday