0 items

Kohler Kathryn® 1.6 gpf Elongated Toilet

K3324

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capture the classic look of the 1930s with the Kathryn Suite's angular lines and molded edges
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Concealed trapway facilitates easy cleaning and enhances design
  • Coordinates with other products in the Kathryn® collection
  • Elongated bowl offers added room and comfort
  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Seat, trip lever, and supply line not included
  • This one-piece toilet features a convenient chair-like height and elongated bowl for comfortable use, as well as a concealed trapway for sleek looks and simple cleaning

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Kathryn®
Color Finish
Sunlight
Color Finish Category
Yellows
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
28-1/4 in
IAPMO Listed
No
Length
27-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
17-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday