0 items

Kohler Portrait® 1.6 gpf Elongated Toilet

K3357

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Height® elongated bowl
  • EPDM flapper
  • Elongated bowl offers added room and comfort
  • Includes seat and cover
  • Ingenium® flushing system
  • Polished chrome lift knob
  • Rough-in size: 12"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M, ANSI A112.19.6M
ASME Specifications
ASME A112.19.2M, ASME A112.19.6M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45
Collection
Portrait®
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Knob
Height
32-5/8 in
IAPMO Listed
Yes
Length
27-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
One Piece
WaterSense Labeled
No
Width
20-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday