0 items

Kohler Purist® 1.6 gpf Elongated Toilet

K3492

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Concealed trapway facilitates easy cleaning and enhances design
  • Coordinates with other products in the Purist® collection
  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Power Lite® flushing technology uses an electric pump to deliver water from the tank through the bowl for extraordinarily powerful flushing
  • Quiet-Close™ prevents slamming by slowly bringing the toilet seat and lid to a gentle close
  • Supply line not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Purist®
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Height
16-5/8 in
IAPMO Listed
No
Length
24-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
WaterSense Labeled
No
Width
16-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday