0 items

Kohler Archer® 1.6 gpf Elongated Toilet

K3517

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Class Five® flushing system
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf or 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Includes polished chrome trip lever
  • Material: Vitreous china
  • Rough-in size: 12"
  • Seat and supply line not included
  • Water surface: 12-1/4" x 9"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
30 in
IAPMO Listed
No
Length
29 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No
Width
17-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday