0 items

Kohler Revival® 1.6 gpf Elongated Toilet

K3555-U

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Revival® collection
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2"
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Polished chrome lift knob
  • Two-piece toilet

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Revival®
Color Finish
Innocent Blush
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Lever
Height
32-1/8 in
IAPMO Listed
No
Length
29-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday