0 items

Kohler Reve™ 1.6 gpf Elongated Toilet

K3797

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Consumer rebates are available in certain municipalities
  • Coordinates beautifully with new, contemporary lavatories and bathroom furniture
  • Dual flush option of either 1.6 gpf or 0.9 gal
  • High-efficiency toilets provide significant water savings of up to 16,500 gal per year versus an old 3.5-gal toilet and without sacrificing performance
  • Includes the Reve™ Quiet-Close™ thermoset Plastic toilet seat with Metal hinge design, less supply
  • Lends a fresh, geometric aesthetic to the bathroom with its modern design
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • One-piece toilet with elongated bowl
  • Qualifies as an HET (high-efficient toilet)
  • WaterSense® labeled toilets use at least 20% less water than standard 1.6 gpf toilets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Reve™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28 in
IAPMO Listed
No
Length
27-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
Type
Dual
WaterSense Labeled
Yes
Width
14-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday