0 items

Kohler Wellworth® 1.6 gpf Elongated Toilet

K3978-TR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination consists of the Kohler® K-4468-TR tank and Kohler® K-4198 bowl
  • Coordinates with other products in the Wellworth® collection
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Includes right-hand trip lever
  • Includes tank locks
  • Two piece toilet

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
No
Length
30 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday