0 items

Kohler Barrington™ 1.6 gpf Elongated Toilet

KOH3554-T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Includes polished chrome trip lever, less seat and supply
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Barrington™
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
No
Length
31-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
4 in
Toilet Type
Floor Mount, Two Piece
Toilet Urinal Outlet
Rear
WaterSense Labeled
No
Width
21-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday