0 items

Kohler Memoirs® 1.6 gpf Elongated Toilet with Seat

K3453

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EPDM flapper
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Includes seat and cover
  • Ingenium® flushing system
  • Polished chrome trip lever handle
  • Rough-in size: 12"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Memoirs®
Color Finish
Cashmere
Color Finish Category
Greys
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
28-1/8 in
IAPMO Listed
No
Length
27-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No
Width
18-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday