0 items

Kohler Veil™ 1.6 gpf Elongated Wall Mount Toilet

KOH6303

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Compact elongated bowl with 3" glazed trapway offers added comfort while occupying the same space as a round-front bowl
  • Dual flush actuator
  • Flow rate: 1.6 gpf
  • Includes grip tight reveal Q3 seat, wall-hung bowl, flush actuator and in-wall carrier
  • Large flush actuator plate can be removed for easy access to inner tank
  • Mounting hardware is completely concealed, giving Veil™ a sleek and seamless look that is easy to clean
  • One-piece wall-hung toilet
  • Supply line not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2, ASME A112.6.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Veil™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Flush
Height
46-5/8 in
IAPMO Listed
Yes
Length
21 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
Toilet Urinal Outlet
Wall
WaterSense Labeled
Yes
Width
18-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday