0 items

Kohler Wellworth® 1.6 gpf Round Front Dual Flush Toilet with Left Hand Trip Lever

KOH3987

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Glazed trapway: 2-1/8"
  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Rough-in size: 12"
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Two-piece toilet

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
Yes
Length
27-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Type
Dual
WaterSense Labeled
Yes
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday