0 items

Kohler San Raphael® 1.6 gpf Round Front Toilet

K3467

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Concealed trapway facilitates easy cleaning and enhances design
  • French Curve® seat and lid included
  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Rough-in size: 12"
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and trapway to create a strong siphon during flushing
  • Standard left-hand trip lever included
  • Supply line not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
San Raphael®
Color Finish
Innocent Blush
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
23-1/2 in
IAPMO Listed
No
Length
25-7/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
21-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday