0 items

Kohler Cimarron® Comfort Height® 1.6 gpf Round Two Piece Toilet

K4347

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 29 5/8" L x 18" W x 32 1/8" H
  • Direct fed jet flushing system
  • Includes seat with polished chrome trim, cover and flush actuator
  • Less supply
  • Oval basin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Cimarron® Comfort Height®
Color Finish
Black Black™
Color Finish Category
Blacks
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
26-15/16 in
Toilet Bowl Shape
Round
Toilet Bowl Width
15-5/8 in
Toilet Rough-In
12 in
Toilet Seat Type
Open Front
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday