0 items

Kohler Portrait® 1.6 gpf Tank Toilet

K4607

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 30" L x 20 7/16" W x 32 5/8" H
  • Includes polished chrome trip lever
  • Ingenium® flushing system
  • Less seat and supply
  • Oval basin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Portrait®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
17-7/8 in
IAPMO Listed
No
Length
30 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
Type
Gravity
WaterSense Labeled
No
Width
20-7/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday