0 items

Kohler Kathryn® 1.6 gpf Toilet Tank

K4403

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Kathryn® collection
  • Flow rate: 1.6 gpf
  • Standard left-hand trip lever included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K-4258-K4 Kathryn® Toilet Bowl
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Kathryn®
Color Finish
Cashmere
Color Finish Category
Greys
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/2 in
IAPMO Listed
No
Length
8-1/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
17-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday