0 items

Kohler Persuade® 1.6 gpf Toilet Tank

K4442

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with K-4353 bowl to create a complete K-3753 Persuade® toilet
  • Coordinates with other products in the Persuade Circ® collection
  • Dual flush option flushing system
  • High-efficiency 1.0 gpf setting reduces water use by more than 30-percent over 1.6 gpf mode
  • Tank includes two-button actuator and offering choice of 1.0 gpf or 1.6 gpf
  • Top-mount two-button flush offers a choice of 1.0 gpf or 1.6 gpf

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K-3753 Persuade® Toilet
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade®
Color Finish
Dune
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
15-3/4 in
IAPMO Listed
Yes
Length
7-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
12-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday