0 items

Kohler Wellworth® 1.6 gpf Toilet Tank

K4458-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-4197 or Kohler® K-4198 bowl to create a complete Kohler® K-3987-RA or Kohler® K-3988-RA Wellworth® toilet
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3989-RA Highline® toilet
  • Coordinates with other products in the Wellworth® collection
  • Right-hand nested trip lever offers a choice of 1.1 or 1.6 gpf

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler®K4197-0, K4198-0 and K4199-0 Toilet Bowls
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-3/4 in
IAPMO Listed
No
Length
8-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday