0 items

Kohler Bancroft® 1.6 gpf Toilet Tank

K4633

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with K-4281 Bancroft® elongated toilet bowl to create K-3487 Bancroft® elongated toilet with polished chrome trip lever
  • Flow rate: 1.4 or 1.6 gpf
  • Includes polished chrome trip lever
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Material: Vitreous china

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
Bancroft®
Color Finish
Cashmere
Color Finish Category
Greys
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
15 in
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
18-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday