0 items

Kohler Memoirs® Stately 1.6 gpf Toilet Tank

K4642

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with the Kohler® K-4380 bowl to create a complete Kohler® K-3819 Memoirs® toilet
  • Coordinates with other products in the Devonshire® collection
  • Coordinates with other products in the Memoirs® collection with stately design
  • Flow rate: 1.6 gpf
  • Includes standard left-hand polished chrome trip lever
  • Polished chrome trip lever
  • Supply line not included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4380-0 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.2
Collection
Memoirs® Stately
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
14-9/16 in
IAPMO Listed
No
Length
8-15/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
18-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday