0 items

Kohler Highline® 1.6 gpf Toilet Tank

K4645-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combine with Kohler® K-4304 or Kohler® K-4304-L to create Kohler® K-3493-RA Highline® pressure lite toilet with right-hand trip lever
  • Flow rate: 1.4 gpf
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Material: Vitreous china
  • Please see K-3493 Highline® pressure lite toilet for full details
  • Pressure lite toilets that utilize 1.6 gallon per flush
  • Rough-in: 4"

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1, ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
K-4304 and K-4304-L Bowls
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/8 in
IAPMO Listed
No
Length
8-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
21-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday