0 items

Kohler Devonshire® 1.6 gpf Toilet Tank

K4708

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with K-4288 Devonshire® Comfort Height® elongated toilet bowl to create K-3503 Devonshire® Comfort Height® elongated toilet
  • Kohler® plumbing products mean beautiful form as much as reliable function
  • Material: Vitreous china
  • Please see K-3503 Devonshire® Comfort Height® elongated toilet for full details

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
Devonshire®
Color Finish
Black Black™
Color Finish Category
Blacks
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/2 in
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No
Width
17-1/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday