0 items

Kohler Cimarron® 1.6 gpf Toilet Tank with Right Hand Trip Lever

K4418-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • AquaPiston® flushing system
  • Combines with the K-4309 bowl to create a complete K-3589-RA Cimarron® toilet
  • Flow rate: 1.6 gpf
  • Includes right-hand polished chrome trip lever
  • Material: Vitreous china
  • Supply line not included

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K-3589-RA Cimarron® Toilet
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/8 in
IAPMO Listed
No
Length
8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
No
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday