0 items

Kohler Awaken® 1.75 gpm 1-Function Wall Mount Showerhead

K72423

Color Finish

Starting at $28.12
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 1.75 gpm
  • Full coverage spray produces an encompassing spray for everyday use
  • MasterClean™ sprayface is easy to clean
  • Showerarm and flange not included
  • Showerhead features transitional nature-inspired design
  • Spray nozzles cover full area of sprayhead

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Awaken®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-5/8 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
2-5/8 in
Material
Metal
NSF Certified
No
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday