Kohler Purist® 1.75 gpm Ecofficient Showerhead
K997
SPECIFICATIONS
- ADA Compliant
- No
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Purist®
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Diameter
- 5-1/2 in
- End Connection 1
- NPT
- End Connections
- NPT
- Fitting Size 1
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 1.75 gpm
- GSA Approved
- No
- Green
- WaterSense, Yes
- IAPMO Listed
- No
- Installation Type
- Wall Mount
- NSF Certified
- No
- Showerhead Function
- 3
- Spray Type
- Concentrated, Medium Coverage, Wide Coverage
- WaterSense Labeled
- Yes
- Width
- 3-15/16 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday