0 items

Kohler Simplice® 1.8 gpm 2-Hole Single Lever Handle Pull-Down Section Faucet

K649

Color Finish

Starting at $264.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • High-arch gooseneck spout and 360° spout rotation offer superior clearance for filling pots and cleaning
  • High-temperature limit setting for added safety
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Promotion™ technology's light, quiet nylon hose and ball joint make the pull-down sprayhead easier and more comfortable to use
  • Single handle is simple to use and makes adjusting water temperature easy
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Three-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep™ spray to pause

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Simplice®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-15/16 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Gooseneck, High Arc
Spray Type
Pause, Spray, Stream
Trim Only
No
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday