0 items

Kohler Briolette™ 1-Bowl Glass Vessel Lavatory Sink

K2373

Color Finish

Starting at $688.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows flexible faucet and accessory installation
  • Fits on a standard-size countertop and works with a range of faucet styles
  • Generously sized basin with light-reflecting facets
  • No faucet holes and requires wall-mount or counter mount faucet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Bowl Size Single Or Left
16-7/16 in x 16-7/16 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11
Collection
Briolette™
Color Finish
Ice
Color Finish Category
Clear
Depth
4-3/4 in
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Counter Mount, Wall Mount
Material
Glass
Number Of Bowls
1
Overall Sink Size
17-1/2 in x 17-1/2 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday