0 items

Kohler Vox® 1-Bowl Rectangle Vessel with Faucet Deck

K2660-1

Color Finish

Starting at $288.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Overflow drain with included 1105685 polished chrome cap
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
22 in x 13-1/4 in x 3-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Vox®
Color Finish
Almond
Color Finish Category
Neutrals
Depth
6-7/8 in
Drain Location
Center
Drain Opening
1-3/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Above Counter
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
23 in x 18-1/8 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday