0 items

Kohler Riverby® 1-Bowl Self-Rimming Kitchen Sink in Black

K5872-4A1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl slopes 2° toward drain to minimize water pooling
  • Depth: 9"
  • Includes stainless steel bottom sink rack
  • Minimum base cabinet width 27"
  • Offset drain increases workspace in the sink and storage space underneath
  • Single bowl
  • Small size fits compact spaces
  • Three faucet holes with one accessory hole to the right

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
22-1/4 in x 15-13/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
12 in
Collection
Riverby®
Color Finish
Almond
Color Finish Category
Neutrals
Depth
9-5/8 in
Drain Location
Right
Drain Opening
3-7/8 in
Faucet Installation
4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday