0 items

Kohler Cairn™ 1-Bowl Undermount Composite Kitchen Sink

K8206

Color Finish

Starting at $639.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
30-9/16 in x 15-3/8 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Cairn™
Color Finish
Matte Grey
Color Finish Category
Greys
Depth
10-1/8 in
Drain Location
Right
Drain Opening
3-7/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Undermount
Material
Composite
Number Of Bowls
1
Overall Sink Size
33-1/2 in x 18-5/16 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday