0 items

Kohler Whitehaven® 1-Bowl Undermount Kitchen Sink

K5827

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Basin slopes 2° toward drain to minimize water pooling
  • Depth: 9"
  • Fits minimum 33" apron sink base cabinet
  • Includes cutout templates
  • No faucet holes
  • Offset drain increases workspace in the sink and storage space underneath
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • Single bowl

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
27-3/4 in x 18-1/16 in x 8-13/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Whitehaven®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Right
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
32-11/16 in x 21-9/16 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday