0 items

Kohler Bateau® 1-Bowl Vessels Lavatory Sink

K2273

Color Finish

Starting at $730.58
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bowl depth: 9"
  • Overall: 22 1/4" x 18 1/4" x 34 7/8"
  • Pedestal sold separately
  • With overflow

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
15 in x 11 in x 5-3/4 in
CSA Certified
CSA B45.1
Collection
Bateau®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
No Hole
Installation Type
Above Counter
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
18-1/4 in x 14-3/8 in x 8 in
Shape
Rectangular

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday