0 items

Kohler Artifacts® 1-Function Hand Shower

K72776

Color Finish

Starting at $105.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Artifacts® collection
  • Ergonomic sprayhead pivots to allow precise adjustment for a targeted hydro-massage
  • Flow rate: 2 gpm
  • Katalyst® air-induction technology maximizes the air/water mix for a powerful even flow
  • MasterClean™ sprayface is easy to clean
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)
  • Single-function handshower delivers a full and consistent spray regardless of water pressure

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount, Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
9-7/8 in
IAPMO Listed
No
Length
1-5/16 in
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes
Width
3-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday