0 items

Kohler Wellworth® 1 gpf Elongated Toilet

K3531

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Advanced noise-mapping and frequency analysis ensure quiet performance
  • Elongated bowl
  • Includes trip lever, less seat and supply
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • Pressure assist flushing system
  • Pressure lite toilets that utilize either a 1.4 or 1.0 gallon flush save 2,000-5,000 gallons of water per year
  • This product meets water savings requirements for California Energy Commission (CEC), CALGreen and Colorado SB 14-103
  • WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
EPA Compliant
Yes
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Green
WaterSense, Yes
Height
29-1/4 in
IAPMO Listed
No
Length
30-1/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
21-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday