0 items

Kohler San Raphael™ 1 gpf Elongated Wall Mount Toilet

K3597-NF

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Elongated bowl
  • Includes polished chrome trip lever and Kohler® K-4650 lustra open front seat for commercial applications less supply
  • Meets strict flushing performance guidelines established by the EPA's (Environmental Protection Agency) WaterSense program
  • Pressure lite flushing technology
  • Rough-in: 12"
  • This product meets water savings requirements for CALGreen and Colorado SB 14-103
  • WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
San Raphael™
Color Finish
Almond
Color Finish Category
Neutrals
EPA Compliant
Yes
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
21-1/2 in
IAPMO Listed
Yes
Length
30 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Open Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
19-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday