0 items

Kohler Highline® 1 gpf Toilet Tank

K4484-TR

Color Finish

Starting at $315.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combine with K-4303 or K-4303-L to create K-3531 Wellworth® Pressure Lite® 1.0 gpf toilet or combine with K-4304 or K-4304-L to create Highline® Pressure Lite® 1.0 gpf toilet
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Material: Vitreous china

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4303-0, K4303-L-0, K4304-0 and K4304-L-0 Toilet Bowls
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.2
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
14-1/4 in
IAPMO Listed
No
Length
8-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Pressure
WaterSense Labeled
No
Width
21-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday