0 items

Kohler Park Falls™ 1-Hole 1-Bowl Laundry Sinks

K19022-1

Color Finish

Starting at $443.85
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits minimum 21" base cabinet if installed as top-mount
  • Fits minimum 24" base cabinet if installed as under-mount
  • Single faucet hole
  • Small size fits compact spaces

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
17-1/2 in x 15-3/16 in x 12-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Park Falls™
Color Finish
White
Color Finish Category
Whites
Depth
13-3/4 in
Drain Location
Center
Drain Opening
3-7/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Dual Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
25 in x 22 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday