0 items

Kohler Veer™ 1-Hole 1-Bowl Pedestal D-Shaped Sink Basin

K5247-1

Color Finish

Starting at $133.86
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ample side deck space for toiletries
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-1 pedestal sink
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.1
Bowl Size Single Or Left
13-3/4 in x 12-5/8 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Veer™
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
8-1/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
21 in x 18-3/16 in
Pedestal Only - FEI
No
Shape
D-shaped
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday