0 items

Kohler Kennon® 1-Hole 1-Bowl Topmount and Undermount Kitchen Sink with Center Left Drain

K8437-1

Color Finish

Starting at $479.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 9-1/2"
  • Includes 1 faucet hole on rear deck (3 more faucet holes available for knockout with ball-peen hammer and punch)
  • Includes Kohler® K-6109 bottom sink rack
  • Includes cutout templates
  • Minimum base cabinet width 36" for under-mount or top-mount installation
  • Optional Kohler® K-5376 bottom sink rack (sold separately)
  • Single bowl

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
33-1/8 in x 16-15/16 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Kennon®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
10-1/8 in
Drain Location
Rear
Drain Opening
3-7/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Neoroc®
Number Of Bowls
1
Overall Sink Size
33 in x 22 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday