0 items

Kohler Kennon® 1-Hole 2-Bowl Topmount and Undermount Kitchen Sink with Rear Drain

K8185-1

Color Finish

Starting at $435.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 9"
  • Double equal bowls
  • Includes 1 faucet hole on rear deck (3 more faucet holes available for knockout with ball-peen hammer and punch)
  • Includes Kohler® K-5662 bottom sink rack
  • Includes cutout templates
  • Minimum base cabinet width 36" for under-mount or top-mount installation
  • Optional Kohler® K-5186 bottom basic rack (sold separately)

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-9/16 in x 16-13/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Kennon®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
9-5/8 in
Drain Location
Rear
Drain Opening
3-7/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Composite
Material Type
Neoroc®
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-9/16 in x 16-13/16 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday