0 items

Kohler Langlade® 1-Hole 2-Bowl Topmount Rectangular Kitchen Sink

K6626-1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 9"
  • Double equal bowls
  • Minimum base cabinet width 33"
  • Single faucet hole
  • Smart Divide® features a lower bowl divider that increases workspace and versatility

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15 in x 18-3/8 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Collection
Langlade®
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
15 in x 18-3/8 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday